Motion
A75
Classical Wrapped V-Belt - A, 1/2 in Top Width, 1 Strand, 77 in Nominal Outside Length, Smooth
MI ITEM #12082723
MFR #A75
List Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Wrapped V-Belt - A, 1/2 in Top Width, 1 Strand, 77 in Nominal Outside Length, Smooth
MI ITEM #12082723
MFR #A75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.63/each for your price

Overview

Mfr description
A75 CLASSICAL WRAPPED V-BELT
  • Static resistant; Oil resistant; Long-life friction resistant cover; High strength tensile cords designed for minimal tension decay and low maintenance; Limited 1 Year Warranty

Specifications

  • Belt Category
    Classical Wrapped V-Belt
  • Section
    A
  • Number Of Strands
    1
  • Nominal Outside Length
    77 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1/2 in
  • Effective Length
    76.97 in
  • Material
    Synthetic Rubber - SBR
  • UPC_NO
    195199003359
  • Weight
    0.46 lb
  • Harmonization Code
    4010343000
  • Description
    Classical Wrapped V-Belt
  • Outside Circumference
    77.09 in
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text