Motion
NRPAINT 3/4 IN BLK 2 BRAID 750PSI REELS

CONTINENTAL
NRPAINT 3/4 IN BLK 2 BRAID 750PSI REELS

NRPAINT 3/4 IN BLK 2 BRAID 750PSI REELS
Mi Item #12083235
MFR #NRPAINT 3/4 IN BLK 2 BRAID 750PSI REELS
Price$17.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
NRPAINT 3/4 IN BLK 2 BRAID 750PSI REELS

NRPAINT 3/4 IN BLK 2 BRAID 750PSI REELS
Mi Item #12083235
MFR #NRPAINT 3/4 IN BLK 2 BRAID 750PSI REELS

Mfr description
NRPAINT 3/4 IN BLK 2 BRAID 750PSI REELS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.88/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in
  • Weight
    0.381 lb

Details

  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Chemical
  • Maximum Temperature
    190 °F
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 190 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)