Motion
FC1S010
5/8" Stainless Steel Face Mounting Shaft Collars One-Piece Split Clamp-Type
MI ITEM #12083417
MFR #FC1S010
List Price$41.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Stainless Steel Face Mounting Shaft Collars One-Piece Split Clamp-Type
MI ITEM #12083417
MFR #FC1S010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.42/each for your price

Overview

Mfr description
FC1S010

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.3130 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Cap Screw
    8-32
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    10-32 x 5/8
  • Weight
    0.10 lb
  • Package Qty
    1
  • UPC_NO
    662786032554
  • Screw Length
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text