1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
RNU-312-LIR
5.1181 in OD, 1.2188 in Width
MI ITEM #
12083901
MFR #
RNU-312-LIR
Your Price
$1,268.63
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SCHEERER BEARING CORP RNU-312-LIR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
RNU-312-LIR
5.1181 in OD, 1.2188 in Width
MI ITEM #
12083901
MFR #
RNU-312-LIR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,268.63
/each
(List
$1,458.92
)
Qty
Add to Cart
Overview
Mfr description
RNU312LIR 3" BORE WITH NO INNER RACE
Specifications
Outside Diameter
5.1181 in
Overall Width
1.2188 in
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data