Motion
CDS1FQ160TN-700A-M9PM4

SMC CORP OF AMERICA
CDS1FQ160TN-700A-M9PM4

CDS1FQ160TN-700A-M9PM4
MI ITEM #12084776
MFR #CDS1FQ160TN-700A-M9PM4
Price$1,373.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS1FQ160TN-700A-M9PM4

CDS1FQ160TN-700A-M9PM4
MI ITEM #12084776
MFR #CDS1FQ160TN-700A-M9PM4

Mfr description
CDS1FQ160TN-700A-M9PM4 CYL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,373.38/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Side Flange Style
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    A
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Rod Side Flange Style
  • Number Of Auto Switches
    4.0
  • Number of Switches
    4.0
  • Options Included
    Adjustable Cushion Both Ends, Low Friction, Magnetic Piston, Rod Side Flange
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CS1
  • Special Applications
    Low Friction
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)