Overview
Mfr description
4130781 7091 GRAY, KG, 25.5KG-PAIL
- One-part adhesive/sealant
- Cures at room temperature when exposed to moisture in the air
- Alkoxy cure system
- Non-sag, paste consistency
- Easy to apply
- Cures to a tough, flexible rubber
- Excellent adhesion to many substrates
- Stable and flexible from -40°F to 356°F (-40°C to 180°C)
- Approved for railway standard EN 45545-2, HL1(R22), HL2(R23, HL3(R24)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data