Overview
Mfr description
5000093 LENTEK L-300 SANDY NITRILE COATE
- Sandy nitrile coating for superior grip
- ANSI/ISEA Cut Level: A1
- Light weight
- Protects hands from grease, oils, hydrocarbons, and abrasions
- Comfortable and breathable
- Non-slip properties and flexibility for detail work
Specifications
- Features & Benefits• Sandy nitrile coating for superior grip • ANSI/ISEA Cut Level: A1 • Light weight • Protects hands from grease, oils, hydrocarbons, and abrasions • Comfortable and breathable • Non-slip properties and flexibility for detail work
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data