Motion
5000096
LENTEK A1 L-300 Sandy Nitrile Coat Gloves - XXL - Black - 12x1
MI ITEM #12085083
MFR #5000096
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LENTEK A1 L-300 Sandy Nitrile Coat Gloves - XXL - Black - 12x1
MI ITEM #12085083
MFR #5000096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.05/each

Specifications

Details

  • Features & Benefits
    • Sandy nitrile coating for superior grip • ANSI/ISEA Cut Level: A1 • Light weight • Protects hands from grease, oils, hydrocarbons, and abrasions • Comfortable and breathable • Non-slip properties and flexibility for detail work

Overview

Mfr description
5000096 LENTEK L-300 SANDY NITRILE COATE
  • Sandy nitrile coating for superior grip
  • ANSI/ISEA Cut Level: A1
  • Light weight
  • Protects hands from grease, oils, hydrocarbons, and abrasions
  • Comfortable and breathable
  • Non-slip properties and flexibility for detail work

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought