Motion
NHE08
NHE Series Bearing Lock Nut - 1.563-18 in Thread Size, 2.2550 in OD, 2.0000 in Face Dia., 0.5720 in Width, Steel Material
MI ITEM #12085275
MFR #NHE08
Price$49.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHE Series Bearing Lock Nut - 1.563-18 in Thread Size, 2.2550 in OD, 2.0000 in Face Dia., 0.5720 in Width, Steel Material
MI ITEM #12085275
MFR #NHE08

Mfr description
NHE08 HEAVY LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.87/each

Specifications

Dimensions

  • Face Diameter  
    2.0000 in
  • Outside Diameter  
    2.2550 in
  • Overall Width
    0.5720 in
  • Thread Size  
    1.563-18 in
  • Weight
    0.357 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NHE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)