Motion
NHE11
NHE Series Bearing Lock Nut - 2.157-18 in Thread Size, 2.9740 in OD, 2.6560 in Face Dia., 0.6350 in Width, Steel Material
MI ITEM #12085278
MFR #NHE11
Price$111.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHE Series Bearing Lock Nut - 2.157-18 in Thread Size, 2.9740 in OD, 2.6560 in Face Dia., 0.6350 in Width, Steel Material
MI ITEM #12085278
MFR #NHE11

Mfr description
NHE11 HEAVY LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.96/each

Specifications

Dimensions

  • Face Diameter  
    2.6560 in
  • Outside Diameter  
    2.9740 in
  • Overall Width
    0.6350 in
  • Thread Size  
    2.157-18 in
  • Weight
    0.624 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NHE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)