Motion
NHE16
NHE Series Bearing Lock Nut - 3.137-12 in Thread Size, 4.1610 in OD, 3.8440 in Face Dia., 0.7600 in Width, Steel Material
MI ITEM #12085283
MFR #NHE16
Price$126.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHE Series Bearing Lock Nut - 3.137-12 in Thread Size, 4.1610 in OD, 3.8440 in Face Dia., 0.7600 in Width, Steel Material
MI ITEM #12085283
MFR #NHE16

Mfr description
NHE16 HEAVY LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.83/each

Specifications

Dimensions

  • Face Diameter  
    3.8440 in
  • Outside Diameter  
    4.1610 in
  • Overall Width
    0.7600 in
  • Thread Size  
    3.137-12 in
  • Weight
    1.359 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NHE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)