Motion
NHE17
NHE Series Bearing Lock Nut - 3.340-12 in Thread Size, 4.4110 in OD, 4.0310 in Face Dia., 0.7910 in Width, Steel Material
MI ITEM #12085284
MFR #NHE17
Price$124.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHE Series Bearing Lock Nut - 3.340-12 in Thread Size, 4.4110 in OD, 4.0310 in Face Dia., 0.7910 in Width, Steel Material
MI ITEM #12085284
MFR #NHE17

Mfr description
NHE17 HEAVY LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.76/each

Specifications

Dimensions

  • Face Diameter  
    4.0310 in
  • Outside Diameter  
    4.4110 in
  • Overall Width
    0.7910 in
  • Thread Size  
    3.340-12 in
  • Weight
    1.565 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NHE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)