Motion
NHE19
NHE Series Bearing Lock Nut - 3.730-12 in Thread Size, 4.9430 in OD, 4.5630 in Face Dia., 0.9160 in Width, Steel Material
MI ITEM #12085286
MFR #NHE19
Price$155.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHE Series Bearing Lock Nut - 3.730-12 in Thread Size, 4.9430 in OD, 4.5630 in Face Dia., 0.9160 in Width, Steel Material
MI ITEM #12085286
MFR #NHE19

Mfr description
NHE19 HEAVY LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.57/each

Specifications

Dimensions

  • Face Diameter  
    4.5630 in
  • Outside Diameter  
    4.9430 in
  • Overall Width
    0.9160 in
  • Thread Size  
    3.730-12 in
  • Weight
    2.279 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NHE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)