Motion
NHE28
NHE Series Bearing Lock Nut - 5.497-12 in Thread Size, 7.0990 in OD, 6.5310 in Face Dia., 1.1980 in Width, Steel Material
MI ITEM #12085291
MFR #NHE28
Price$529.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHE Series Bearing Lock Nut - 5.497-12 in Thread Size, 7.0990 in OD, 6.5310 in Face Dia., 1.1980 in Width, Steel Material
MI ITEM #12085291
MFR #NHE28

Mfr description
NHE28 HEAVY LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.80/each

Specifications

Dimensions

  • Face Diameter  
    6.5310 in
  • Outside Diameter  
    7.0990 in
  • Overall Width
    1.1980 in
  • Thread Size  
    5.497-12 in
  • Weight
    5.64 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NHE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)