Motion
NHE30
NHE Series Bearing Lock Nut - 5.888-12 in Thread Size, 7.6930 in OD, 7.0630 in Face Dia., 1.2600 in Width, Steel Material
MI ITEM #12085293
MFR #NHE30
Price$561.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHE Series Bearing Lock Nut - 5.888-12 in Thread Size, 7.6930 in OD, 7.0630 in Face Dia., 1.2600 in Width, Steel Material
MI ITEM #12085293
MFR #NHE30

Mfr description
NHE30 HEAVY LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.28/each

Specifications

Dimensions

  • Face Diameter  
    7.0630 in
  • Outside Diameter  
    7.6930 in
  • Overall Width
    1.2600 in
  • Thread Size  
    5.888-12 in
  • Weight
    7.167 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NHE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)