Motion
NHE32
NHE Series Bearing Lock Nut - 6.284-8 in Thread Size, 8.0680 in OD, 7.4380 in Face Dia., 1.2910 in Width, Steel Material
Mi Item #12085294
MFR #NHE32
Price$561.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHE Series Bearing Lock Nut - 6.284-8 in Thread Size, 8.0680 in OD, 7.4380 in Face Dia., 1.2910 in Width, Steel Material
Mi Item #12085294
MFR #NHE32

Mfr description
NHE32 HEAVY LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$561.28/each

Specifications

Dimensions

  • Face Diameter  
    7.4380 in
  • Outside Diameter  
    8.0680 in
  • Overall Width
    1.2910 in
  • Thread Size  
    6.284-8 in
  • Weight
    7.837 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NHE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)