Motion
NHE36
NHE Series Bearing Lock Nut - 7.066-8 in Thread Size, 9.0680 in OD, 8.3750 in Face Dia., 1.4160 in Width, Steel Material
Mi Item #12085296
MFR #NHE36
Price$598.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHE Series Bearing Lock Nut - 7.066-8 in Thread Size, 9.0680 in OD, 8.3750 in Face Dia., 1.4160 in Width, Steel Material
Mi Item #12085296
MFR #NHE36

Mfr description
NHE36 HEAVY LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.73/each

Specifications

Dimensions

  • Face Diameter  
    8.3750 in
  • Outside Diameter  
    9.0680 in
  • Overall Width
    1.4160 in
  • Thread Size  
    7.066-8 in
  • Weight
    10.772 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NHE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)