Motion
NHE40
NHE Series Bearing Lock Nut - 7.847-8 in Thread Size, 9.8490 in OD, 9.1560 in Face Dia., 1.5100 in Width, Steel Material
Mi Item #12085298
MFR #NHE40
Price$598.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NHE Series Bearing Lock Nut - 7.847-8 in Thread Size, 9.8490 in OD, 9.1560 in Face Dia., 1.5100 in Width, Steel Material
Mi Item #12085298
MFR #NHE40

Mfr description
NHE40 HEAVY LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.73/each

Specifications

Dimensions

  • Face Diameter  
    9.1560 in
  • Outside Diameter  
    9.8490 in
  • Overall Width
    1.5100 in
  • Thread Size  
    7.847-8 in
  • Weight
    12.608 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NHE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)