Motion
TW102
Bearing Lock Washer - 0.6010 in ID, 1.1562 in Outside Dia., 0.8130 in Face Dia., Steel Material, TW Series
Mi Item #12085300
MFR #TW102
Price$4.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.6010 in ID, 1.1562 in Outside Dia., 0.8130 in Face Dia., Steel Material, TW Series
Mi Item #12085300
MFR #TW102

Mfr description
TW102 HEAVY LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.27/each

Specifications

Dimensions

  • Bore Diameter  
    0.6010 in
  • Face Diameter  
    0.8130 in
  • Key Width
    0.1200 in
  • Outside Diameter Over Tangs
    1.1562 in
  • Tang Width  
    0.1200 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    11
  • Product Type
    Bearing Lock Washers
  • Series
    TW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)