Motion
TW103
Bearing Lock Washer - 0.6790 in ID, 1.3437 in Outside Dia., 0.9380 in Face Dia., Steel Material, TW Series
MI ITEM #12085301
MFR #TW103
List Price$4.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.6790 in ID, 1.3437 in Outside Dia., 0.9380 in Face Dia., Steel Material, TW Series
MI ITEM #12085301
MFR #TW103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.27/each for your price

Overview

Mfr description
TW103 HEAVY LOCKWASHER

Specifications

  • Series
    TW
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.1200 in
  • Number Of Tangs
  • Manufacturer Product Page
  • Outside Diameter Over Tangs
    1.3437 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text