Motion
TW104
Bearing Lock Washer - 0.8010 in ID, 1.5625 in Outside Dia., 1.1250 in Face Dia., Steel Material, TW Series
MI ITEM #12085302
MFR #TW104
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.8010 in ID, 1.5625 in Outside Dia., 1.1250 in Face Dia., Steel Material, TW Series
MI ITEM #12085302
MFR #TW104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.85/each

Specifications

Dimensions

  • Bore Diameter  
    0.8010 in
  • Face Diameter  
    1.1250 in
  • Key Width
    0.1760 in
  • Outside Diameter Over Tangs
    1.5625 in
  • Tang Width  
    0.1660 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    11
  • Product Type
    Bearing Lock Washers
  • Series
    TW

Overview

Mfr description
TW104 HEAVY LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought