Motion
TW116
Bearing Lock Washer - 3.1770 in ID, 4.3906 in Outside Dia., 3.8440 in Face Dia., Steel Material, TW Series
MI ITEM #12085303
MFR #TW116
List Price$18.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.1770 in ID, 4.3906 in Outside Dia., 3.8440 in Face Dia., Steel Material, TW Series
MI ITEM #12085303
MFR #TW116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.41/each for your price

Overview

Mfr description
TW116 HEAVY LOCKWASHER

Specifications

  • Series
    TW
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.3530 in
  • Number Of Tangs
  • Manufacturer Product Page
  • Outside Diameter Over Tangs
    4.3906 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought