Motion
NIN02
NIN Series Bearing Lock Nut - 0.875-16 in Thread Size, 1.6300 in OD, 1.3130 in Face Dia., 0.3850 in Width, Steel Material
Mi Item #12085304
MFR #NIN02
Price$49.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NIN Series Bearing Lock Nut - 0.875-16 in Thread Size, 1.6300 in OD, 1.3130 in Face Dia., 0.3850 in Width, Steel Material
Mi Item #12085304
MFR #NIN02

Mfr description
NIN02 INCH LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.19/each

Specifications

Dimensions

  • Face Diameter  
    1.3130 in
  • Outside Diameter  
    1.6300 in
  • Overall Width
    0.3850 in
  • Thread Size  
    0.875-16 in
  • Weight
    0.161 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NIN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)