Motion
NIN04
NIN Series Bearing Lock Nut - 1.125-16 in Thread Size, 1.8800 in OD, 1.5630 in Face Dia., 0.3850 in Width, Steel Material
MI ITEM #12085305
MFR #NIN04
Price$56.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NIN Series Bearing Lock Nut - 1.125-16 in Thread Size, 1.8800 in OD, 1.5630 in Face Dia., 0.3850 in Width, Steel Material
MI ITEM #12085305
MFR #NIN04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.69/each

Specifications

Dimensions

  • Face Diameter  
    1.5630 in
  • Outside Diameter  
    1.8800 in
  • Overall Width
    0.3850 in
  • Thread Size  
    1.125-16 in
  • Weight
    0.193 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NIN

Overview

Mfr description
NIN04 INCH LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought