Motion
NIN12
NIN Series Bearing Lock Nut - 2.250-16 in Thread Size, 3.2550 in OD, 2.8750 in Face Dia., 0.6350 in Width, Steel Material
Mi Item #12085308
MFR #NIN12
Price$93.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NIN Series Bearing Lock Nut - 2.250-16 in Thread Size, 3.2550 in OD, 2.8750 in Face Dia., 0.6350 in Width, Steel Material
Mi Item #12085308
MFR #NIN12

Mfr description
NIN12 INCH LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.63/each

Specifications

Dimensions

  • Face Diameter  
    2.8750 in
  • Outside Diameter  
    3.2550 in
  • Overall Width
    0.6350 in
  • Thread Size  
    2.250-16 in
  • Weight
    0.777 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NIN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)