Motion
NIN14
NIN Series Bearing Lock Nut - 2.750-16 in Thread Size, 3.7550 in OD, 3.3750 in Face Dia., 0.6350 in Width, Steel Material
MI ITEM #12085309
MFR #NIN14
Price$151.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NIN Series Bearing Lock Nut - 2.750-16 in Thread Size, 3.7550 in OD, 3.3750 in Face Dia., 0.6350 in Width, Steel Material
MI ITEM #12085309
MFR #NIN14

Mfr description
NIN14 INCH LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.17/each

Specifications

Dimensions

  • Face Diameter  
    3.3750 in
  • Outside Diameter  
    3.7550 in
  • Overall Width
    0.6350 in
  • Thread Size  
    2.750-16 in
  • Weight
    0.918 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)