Motion
WIN04
Bearing Lock Washer - 1.1720 in ID, 2.0000 in Outside Dia., 1.5630 in Face Dia., Steel Material, WIN Series
MI ITEM #12085311
MFR #WIN04
Price$30.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.1720 in ID, 2.0000 in Outside Dia., 1.5630 in Face Dia., Steel Material, WIN Series
MI ITEM #12085311
MFR #WIN04

Mfr description
WIN04 INCH LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.81/each

Specifications

Dimensions

  • Bore Diameter  
    1.1720 in
  • Face Diameter  
    1.5630 in
  • Key Width
    0.1880 in
  • Outside Diameter Over Tangs
    2.0000 in
  • Tang Width  
    0.1980 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    11
  • Product Type
    Bearing Lock Washers
  • Series
    WIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)