Motion
WIN09
Bearing Lock Washer - 1.7970 in ID, 2.7500 in Outside Dia., 2.3130 in Face Dia., Steel Material, WIN Series
MI ITEM #12085313
MFR #WIN09
Price$36.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.7970 in ID, 2.7500 in Outside Dia., 2.3130 in Face Dia., Steel Material, WIN Series
MI ITEM #12085313
MFR #WIN09

Mfr description
WIN09 INCH LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.29/each

Specifications

Dimensions

  • Bore Diameter  
    1.7970 in
  • Face Diameter  
    2.3130 in
  • Key Width
    0.2600 in
  • Outside Diameter Over Tangs
    2.7500 in
  • Tang Width  
    0.2600 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    15
  • Product Type
    Bearing Lock Washers
  • Series
    WIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)