Motion
NL00
NL Series Bearing Lock Nut - 0.391-32 in Thread Size, Left Hand Thread, 0.7550 in OD, 0.6250 in Face Dia., 0.2290 in Width, Steel Material
MI ITEM #12085318
MFR #NL00
List Price$23.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NL Series Bearing Lock Nut - 0.391-32 in Thread Size, Left Hand Thread, 0.7550 in OD, 0.6250 in Face Dia., 0.2290 in Width, Steel Material
MI ITEM #12085318
MFR #NL00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.43/each for your price

Overview

Mfr description
NL00 LEFT HANDED LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.2290 in
  • Thread Direction
    Left Hand
  • Weight
    0.019 lbs
  • Series
    NL
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text