Motion
NL26
NL Series Bearing Lock Nut - 5.106-12 in Thread Size, Left Hand Thread, 6.7550 in OD, 6.1880 in Face Dia., 0.8850 in Width, Steel Material
MI ITEM #12085322
MFR #NL26
Your Price$301.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NL Series Bearing Lock Nut - 5.106-12 in Thread Size, Left Hand Thread, 6.7550 in OD, 6.1880 in Face Dia., 0.8850 in Width, Steel Material
MI ITEM #12085322
MFR #NL26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$301.26/each(List $346.46)

Overview

Mfr description
NL26 LEFT HANDED LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.8850 in
  • Thread Direction
    Left Hand
  • Weight
    3.461 lbs
  • Series
    NL
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text