Motion
NL34
NL Series Bearing Lock Nut - 6.659-8 in Thread Size, Left Hand Thread, 8.6610 in OD, 8.0310 in Face Dia., 1.0730 in Width, Steel Material
MI ITEM #12085325
MFR #NL34
List Price$1,024.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NL Series Bearing Lock Nut - 6.659-8 in Thread Size, Left Hand Thread, 8.6610 in OD, 8.0310 in Face Dia., 1.0730 in Width, Steel Material
MI ITEM #12085325
MFR #NL34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,024.60/each for your price

Overview

Mfr description
NL34 LEFT HANDED LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    1.0730 in
  • Thread Direction
    Left Hand
  • Weight
    6.739 lbs
  • Series
    NL
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text