Motion
NL40
NL Series Bearing Lock Nut - 7.847-8 in Thread Size, Left Hand Thread, 9.8490 in OD, 9.1560 in Face Dia., 1.1980 in Width, Steel Material
MI ITEM #12085326
MFR #NL40
List Price$1,450.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NL Series Bearing Lock Nut - 7.847-8 in Thread Size, Left Hand Thread, 9.8490 in OD, 9.1560 in Face Dia., 1.1980 in Width, Steel Material
MI ITEM #12085326
MFR #NL40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,450.82/each for your price

Overview

Mfr description
NL40 LEFT HANDED LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    1.1980 in
  • Thread Direction
    Left Hand
  • Weight
    8.614 lbs
  • Series
    NL
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought