Motion
NL44
NL Series Bearing Lock Nut - 8.628-8 in Thread Size, Left Hand Thread, 11.0050 in OD, 9.8430 in Face Dia., 1.2600 in Width, Steel Material
MI ITEM #12085327
MFR #NL44
Price$1,636.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NL Series Bearing Lock Nut - 8.628-8 in Thread Size, Left Hand Thread, 11.0050 in OD, 9.8430 in Face Dia., 1.2600 in Width, Steel Material
MI ITEM #12085327
MFR #NL44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,636.78/each

Specifications

Dimensions

  • Face Diameter  
    9.8430 in
  • Outside Diameter  
    11.0050 in
  • Overall Width
    1.2600 in
  • Thread Size  
    8.628-8 in
  • Weight
    10.805 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NL
  • Thread Direction
    Left Hand

Overview

Mfr description
NL44 LEFT HANDED LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought