Motion
N710
N Series Bearing Lock Nut - 27.961-3 in Thread Size, 32.6930 in OD, 30.688 in Face Dia., 3.5780 in Width, Steel Material
MI ITEM #12085330
MFR #N710
List Price$14,524.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 27.961-3 in Thread Size, 32.6930 in OD, 30.688 in Face Dia., 3.5780 in Width, Steel Material
MI ITEM #12085330
MFR #N710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,524.15/each for your price

Overview

Mfr description
N710 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    3.5780 in
  • Weight
    206.238 lbs
  • Series
    N
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text