Motion
N800
N Series Bearing Lock Nut - 31.504-3 in Thread Size, 36.2550 in OD, 34.2500 in Face Dia., 3.5780 in Width, Steel Material
MI ITEM #12085332
MFR #N800
Price$16,540.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 31.504-3 in Thread Size, 36.2550 in OD, 34.2500 in Face Dia., 3.5780 in Width, Steel Material
MI ITEM #12085332
MFR #N800

Mfr description
N800 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,540.29/each

Specifications

Dimensions

  • Face Diameter  
    34.2500 in
  • Outside Diameter  
    36.2550 in
  • Overall Width
    3.5780 in
  • Thread Size  
    31.504-3 in
  • Weight
    231.415 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)