Motion
N900
N Series Bearing Lock Nut - 35.441-3 in Thread Size, 40.5680 in OD, 38.375 in Face Dia., 3.9530 in Width, Steel Material
MI ITEM #12085333
MFR #N900
Your Price$18,348.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 35.441-3 in Thread Size, 40.5680 in OD, 38.375 in Face Dia., 3.9530 in Width, Steel Material
MI ITEM #12085333
MFR #N900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18,348.23/each(List $22,017.88)

Overview

Mfr description
N900 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    3.9530 in
  • Weight
    310.455 lbs
  • Series
    N
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text