Motion
KM56
KM Series Bearing Lock Nut - Tr280x4 mm Thread Size, 13.7800 in OD, 12.598 in Face Dia., 1.4960 in Width, Steel Material
MI ITEM #12085509
MFR #KM56
List Price$3,313.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - Tr280x4 mm Thread Size, 13.7800 in OD, 12.598 in Face Dia., 1.4960 in Width, Steel Material
MI ITEM #12085509
MFR #KM56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,313.43/each for your price

Overview

Mfr description
KM56 METRIC LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    1.4960 in
  • Weight
    20.82 lbs
  • Series
    KM
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought