Motion
PRL06
PRL Series Bearing Lock Nut - 1.173-18 in Thread Size, Left Hand Thread, 1.7550 in OD, 1.5000 in Face Dia., 0.4160 in Width, Steel Material
MI ITEM #12085846
MFR #PRL06
Price$44.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRL Series Bearing Lock Nut - 1.173-18 in Thread Size, Left Hand Thread, 1.7550 in OD, 1.5000 in Face Dia., 0.4160 in Width, Steel Material
MI ITEM #12085846
MFR #PRL06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.49/each

Specifications

Dimensions

  • Face Diameter  
    1.5000 in
  • Outside Diameter  
    1.7550 in
  • Overall Width
    0.4160 in
  • Thread Size  
    1.173-18 in
  • Weight
    0.137 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    PRL
  • Thread Direction
    Left Hand

Overview

Mfr description
PRL06 PRECISION LEFT HANDED LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought