Motion
PRL13
PRL Series Bearing Lock Nut - 2.548-18 in Thread Size, Left Hand Thread, 3.3800 in OD, 3.0630 in Face Dia., 0.5730 in Width, Steel Material
MI ITEM #12085853
MFR #PRL13
Price$84.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRL Series Bearing Lock Nut - 2.548-18 in Thread Size, Left Hand Thread, 3.3800 in OD, 3.0630 in Face Dia., 0.5730 in Width, Steel Material
MI ITEM #12085853
MFR #PRL13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.34/each

Specifications

Dimensions

  • Face Diameter  
    3.0630 in
  • Outside Diameter  
    3.3800 in
  • Overall Width
    0.5730 in
  • Thread Size  
    2.548-18 in
  • Weight
    0.572 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    PRL
  • Thread Direction
    Left Hand

Overview

Mfr description
PRL13 PRECISION LEFT HANDED LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought