Motion
PRL14
PRL Series Bearing Lock Nut - 2.751-18 in Thread Size, Left Hand Thread, 3.6300 in OD, 3.3130 in Face Dia., 0.5730 in Width, Steel Material
MI ITEM #12085854
MFR #PRL14
List Price$105.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRL Series Bearing Lock Nut - 2.751-18 in Thread Size, Left Hand Thread, 3.6300 in OD, 3.3130 in Face Dia., 0.5730 in Width, Steel Material
MI ITEM #12085854
MFR #PRL14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.90/each for your price

Overview

Mfr description
PRL14 PRECISION LEFT HANDED LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.5730 in
  • Thread Direction
    Left Hand
  • Lock Nut Type
    Precision
  • Weight
    0.655 lbs
  • Series
    PRL
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text