Motion
PRL17
PRL Series Bearing Lock Nut - 3.34-12 in Thread Size, Left Hand Thread, 4.4110 in OD, 4.0310 in Face Dia., 0.6350 in Width, Steel Material
MI ITEM #12085857
MFR #PRL17
List Price$189.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRL Series Bearing Lock Nut - 3.34-12 in Thread Size, Left Hand Thread, 4.4110 in OD, 4.0310 in Face Dia., 0.6350 in Width, Steel Material
MI ITEM #12085857
MFR #PRL17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$189.60/each for your price

Overview

Mfr description
PRL17 PRECISION LEFT HANDED LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.6350 in
  • Thread Direction
    Left Hand
  • Lock Nut Type
    Precision
  • Weight
    1.062 lbs
  • Series
    PRL
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought