Motion
PRL21
PRL Series Bearing Lock Nut - 4.122-12 in Thread Size, Left Hand Thread, 5.4430 in OD, 5.0000 in Face Dia., 0.7600 in Width, Steel Material
MI ITEM #12085861
MFR #PRL21
Price$258.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRL Series Bearing Lock Nut - 4.122-12 in Thread Size, Left Hand Thread, 5.4430 in OD, 5.0000 in Face Dia., 0.7600 in Width, Steel Material
MI ITEM #12085861
MFR #PRL21

Mfr description
PRL21 PRECISION LEFT HANDED LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.46/each

Specifications

Dimensions

  • Face Diameter  
    5.0000 in
  • Outside Diameter  
    5.4430 in
  • Overall Width
    0.7600 in
  • Thread Size  
    4.122-12 in
  • Weight
    1.94 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    PRL
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)