Motion
PRL22
PRL Series Bearing Lock Nut - 4.325-12 in Thread Size, Left Hand Thread, 5.7240 in OD, 5.2810 in Face Dia., 0.7910 in Width, Steel Material
MI ITEM #12085862
MFR #PRL22
List Price$290.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRL Series Bearing Lock Nut - 4.325-12 in Thread Size, Left Hand Thread, 5.7240 in OD, 5.2810 in Face Dia., 0.7910 in Width, Steel Material
MI ITEM #12085862
MFR #PRL22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$290.88/each for your price

Overview

Mfr description
PRL22 PRECISION LEFT HANDED LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.7910 in
  • Thread Direction
    Left Hand
  • Lock Nut Type
    Precision
  • Weight
    2.268 lbs
  • Series
    PRL
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought