Motion
PRL32
PRL Series Bearing Lock Nut - 6.284-8 in Thread Size, Left Hand Thread, 8.0680 in OD, 7.4380 in Face Dia., 1.0410 in Width, Steel Material
MI ITEM #12085867
MFR #PRL32
Price$576.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRL Series Bearing Lock Nut - 6.284-8 in Thread Size, Left Hand Thread, 8.0680 in OD, 7.4380 in Face Dia., 1.0410 in Width, Steel Material
MI ITEM #12085867
MFR #PRL32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$576.41/each

Specifications

Dimensions

  • Face Diameter  
    7.4380 in
  • Outside Diameter  
    8.0680 in
  • Overall Width
    1.0410 in
  • Thread Size  
    6.284-8 in
  • Weight
    5.379 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    PRL
  • Thread Direction
    Left Hand

Overview

Mfr description
PRL32 PRECISION LEFT HANDED LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought