Motion
PRL34
PRL Series Bearing Lock Nut - 6.659-8 in Thread Size, Left Hand Thread, 8.6610 in OD, 8.0310 in Face Dia., 1.0730 in Width, Steel Material
MI ITEM #12085868
MFR #PRL34
Price$633.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRL Series Bearing Lock Nut - 6.659-8 in Thread Size, Left Hand Thread, 8.6610 in OD, 8.0310 in Face Dia., 1.0730 in Width, Steel Material
MI ITEM #12085868
MFR #PRL34

Mfr description
PRL34 PRECISION LEFT HANDED LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.20/each

Specifications

Dimensions

  • Face Diameter  
    8.0310 in
  • Outside Diameter  
    8.6610 in
  • Overall Width
    1.0730 in
  • Thread Size  
    6.659-8 in
  • Weight
    6.739 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    PRL
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)