Motion
PRL36
PRL Series Bearing Lock Nut - 7.066-8 in Thread Size, Left Hand Thread, 9.0680 in OD, 8.3750 in Face Dia., 1.1040 in Width, Steel Material
MI ITEM #12085869
MFR #PRL36
Price$668.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRL Series Bearing Lock Nut - 7.066-8 in Thread Size, Left Hand Thread, 9.0680 in OD, 8.3750 in Face Dia., 1.1040 in Width, Steel Material
MI ITEM #12085869
MFR #PRL36

Mfr description
PRL36 PRECISION LEFT HANDED LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.55/each

Specifications

Dimensions

  • Face Diameter  
    8.3750 in
  • Outside Diameter  
    9.0680 in
  • Overall Width
    1.1040 in
  • Thread Size  
    7.066-8 in
  • Weight
    7.172 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    PRL
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)