Motion
PRT06
PRT Series Bearing Lock Nut - 1.173-18 in Thread Size, 1.6930 in OD, 1.4380 in Face Dia., 0.2600 in Width, Steel Material
MI ITEM #12085886
MFR #PRT06
Price$44.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRT Series Bearing Lock Nut - 1.173-18 in Thread Size, 1.6930 in OD, 1.4380 in Face Dia., 0.2600 in Width, Steel Material
MI ITEM #12085886
MFR #PRT06

Mfr description
PRT06 PRECISION THIN LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.49/each

Specifications

Dimensions

  • Face Diameter  
    1.4380 in
  • Outside Diameter  
    1.6930 in
  • Overall Width
    0.2600 in
  • Thread Size  
    1.173-18 in
  • Weight
    0.094 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    PRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)