Motion
PRT08
PRT Series Bearing Lock Nut - 1.563-18 in Thread Size, 2.0990 in OD, 1.8440 in Face Dia., 0.2910 in Width, Steel Material
MI ITEM #12085888
MFR #PRT08
List Price$49.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRT Series Bearing Lock Nut - 1.563-18 in Thread Size, 2.0990 in OD, 1.8440 in Face Dia., 0.2910 in Width, Steel Material
MI ITEM #12085888
MFR #PRT08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.97/each for your price

Overview

Mfr description
PRT08 PRECISION THIN LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    0.2910 in
  • Lock Nut Type
    Precision
  • Weight
    0.139 lbs
  • Series
    PRT
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought