Motion
PRT15
PRT Series Bearing Lock Nut - 2.933-12 in Thread Size, 3.6930 in OD, 3.3750 in Face Dia., 0.3540 in Width, Steel Material
MI ITEM #12085895
MFR #PRT15
Price$116.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRT Series Bearing Lock Nut - 2.933-12 in Thread Size, 3.6930 in OD, 3.3750 in Face Dia., 0.3540 in Width, Steel Material
MI ITEM #12085895
MFR #PRT15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.45/each

Specifications

Dimensions

  • Face Diameter  
    3.3750 in
  • Outside Diameter  
    3.6930 in
  • Overall Width
    0.3540 in
  • Thread Size  
    2.933-12 in
  • Weight
    0.437 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    PRT

Overview

Mfr description
PRT15 PRECISION THIN LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought