Motion
PRT17
PRT Series Bearing Lock Nut - 3.34-12 in Thread Size, 4.1300 in OD, 3.8120 in Face Dia., 0.3850 in Width, Steel Material
Mi Item #12085897
MFR #PRT17
Price$189.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRT Series Bearing Lock Nut - 3.34-12 in Thread Size, 4.1300 in OD, 3.8120 in Face Dia., 0.3850 in Width, Steel Material
Mi Item #12085897
MFR #PRT17

Mfr description
PRT17 PRECISION THIN LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.60/each

Specifications

Dimensions

  • Face Diameter  
    3.8120 in
  • Outside Diameter  
    4.1300 in
  • Overall Width
    0.3850 in
  • Thread Size  
    3.34-12 in
  • Weight
    0.556 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    PRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)